The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton
-
E57EBL8T111SP
Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Item Number
E57EBL8T111SP
MFG Item Number
E57EBL8T111SP
Series
E57 SMALL DIAMETER
Product Description
PROX, IND, 8mm, 1mm RANGE, DC, 3-W
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
1 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NC PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
E57EAL8T111SN
Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Item Number
E57EAL8T111SN
MFG Item Number
E57EAL8T111SN
Series
E57 SMALL DIAMETER
Product Description
PROX, IND, 8mm, 1mm RANGE, DC, 3-W
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
1 mm |
Connection Type |
3 Pin Nano |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57EAL8T110SD
Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Item Number
E57EAL8T110SD
MFG Item Number
E57EAL8T110SD
Series
E57 SMALL DIAMETER
Product Description
PROX, IND, 8mm, 1mm RANGE, DC, 3-W
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
1 mm |
Connection Type |
4 Pin Micro |
Output Type |
NO NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57EAL8T111EP
Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Item Number
E57EAL8T111EP
MFG Item Number
E57EAL8T111EP
Series
E57 SMALL DIAMETER
Product Description
PROX, IND, 8mm, 2mm RANGE, DC, 3-W
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57EAL6T110SD
Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Item Number
E57EAL6T110SD
MFG Item Number
E57EAL6T110SD
Series
E57 SMALL DIAMETER
Product Description
PROX, IND, 6.5mm, 1mm RANGE, DC, 3-W
Specifications
Specifications
Diameter |
6.5 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
1 mm |
Connection Type |
4 Pin Micro |
Output Type |
NO NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57EAL8T111ED
Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Item Number
E57EAL8T111ED
MFG Item Number
E57EAL8T111ED
Series
E57 SMALL DIAMETER
Product Description
PROX, IND, 8mm, 2mm RANGE, DC, 3-W
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
4 Pin Micro |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57EBL8T110SP
Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Item Number
E57EBL8T110SP
MFG Item Number
E57EBL8T110SP
Series
E57 SMALL DIAMETER
Product Description
PROX, IND, 8mm, 1mm RANGE, DC, 3-W
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
1 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NC NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57EBL8T110EP
Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Item Number
E57EBL8T110EP
MFG Item Number
E57EBL8T110EP
Series
E57 SMALL DIAMETER
Product Description
PROX, IND, 8mm, 2mm RANGE, DC, 3-W
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NC NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57EAL8T110EP
Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Item Number
E57EAL8T110EP
MFG Item Number
E57EAL8T110EP
Series
E57 SMALL DIAMETER
Product Description
PROX, IND, 8mm, 2mm RANGE, DC, 3-W
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NO NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
E57EAL8T110EN
Cutler Hammer, Div of Eaton Inductive Proximity, E57 SMALL DIAMETER Series
Item Number
E57EAL8T110EN
MFG Item Number
E57EAL8T110EN
Series
E57 SMALL DIAMETER
Product Description
PROX, IND, 8mm, 2mm RANGE, DC, 3-W
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
3 Pin Nano |
Output Type |
NO NPN |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
E57 SMALL DIAMETER
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved